Motion
45900784
100' Max Length Polypropylene Twisted Rope 5/8" Diam, 697 Lb Capacity
Mi Item #11742746
MFR #45900784
Price$82.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Twisted Rope 5/8" Diam, 697 Lb Capacity
Mi Item #11742746
MFR #45900784

Mfr description
45900784 45900784 5/8"X100' TWISTED POLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.18/each

Specifications

Dimensions

  • Head Holder Diameter
    5/8 in
  • Maximum Length
    100

Details

  • Load Capacity
    697 lb
  • Material
    Polypropylene
  • PSC Code
    4020
  • Type
    Twisted Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)