Motion
45900800
600' Max Length Polypropylene Twisted Rope 5/8" Diam, 697 Lb Capacity
MI ITEM #11742748
MFR #45900800
List Price$372.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Polypropylene Twisted Rope 5/8" Diam, 697 Lb Capacity
MI ITEM #11742748
MFR #45900800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$372.35/each for your price

Overview

Mfr description
45900800 45900800 5/8"X600' TWISTED POLY

Specifications

  • Head Holder Diameter
    5/8 in
  • Load Capacity
    697 lb
  • Material
    Polypropylene
  • Maximum Length
    600
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought