Motion
45900867
100' Max Length Polypropylene California Truck Rope 1/2" Diam, 472 Lb Capacity
MI ITEM #11742750
MFR #45900867
List Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene California Truck Rope 1/2" Diam, 472 Lb Capacity
MI ITEM #11742750
MFR #45900867

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.38/each for your price

Overview

Mfr description
45900867 45900867 1/2 100' CALIFORNIA TR

Specifications

  • Head Holder Diameter
    1/2 in
  • Load Capacity
    472 lb
  • Material
    Polypropylene
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    California Truck Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought