Motion
45900891
100' Max Length Polyester Solid Braid Rope 3/8" Diam, 337 Lb Capacity
MI ITEM #11742751
MFR #45900891
List Price$64.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polyester Solid Braid Rope 3/8" Diam, 337 Lb Capacity
MI ITEM #11742751
MFR #45900891

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.10/each for your price

Overview

Mfr description
45900891 45900891 3/8"X100' SOLID BRAID

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    337 lb
  • Material
    Polyester
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought