Motion
45900909
50' Max Length Polyester Solid Braid Rope 3/8" Diam, 337 Lb Capacity
MI ITEM #11742752
MFR #45900909
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Polyester Solid Braid Rope 3/8" Diam, 337 Lb Capacity
MI ITEM #11742752
MFR #45900909

Mfr description
45900909 45900909 3/8"X50' SOLID BRAID P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.60/each

Specifications

Dimensions

  • Head Holder Diameter
    3/8 in
  • Maximum Length
    50

Details

  • Load Capacity
    337 lb
  • Material
    Polyester
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)