Motion
45900933
50' Max Length Polyester Solid Braid Rope 1/2" Diam, 562 Lb Capacity
Mi Item #11742754
MFR #45900933
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Polyester Solid Braid Rope 1/2" Diam, 562 Lb Capacity
Mi Item #11742754
MFR #45900933

Mfr description
45900933 45900933 1/2"X50' SOLID BRAID P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Maximum Length
    50

Details

  • Load Capacity
    562 lb
  • Material
    Polyester
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)