Motion
45900958
100' Max Length Polyester Solid Braid Rope 1/8" Diam, 49 Lb Capacity
MI ITEM #11742755
MFR #45900958
List Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polyester Solid Braid Rope 1/8" Diam, 49 Lb Capacity
MI ITEM #11742755
MFR #45900958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.63/each for your price

Overview

Mfr description
45900958 45900958 1/8"X100' SOLID BRAID

Specifications

  • Head Holder Diameter
    1/8 in
  • Load Capacity
    49 lb
  • Material
    Polyester
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought