Motion
45900982
100' Max Length Polyester Solid Braid Rope 1/4" Diam, 162 Lb Capacity
Mi Item #11742757
MFR #45900982
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polyester Solid Braid Rope 1/4" Diam, 162 Lb Capacity
Mi Item #11742757
MFR #45900982

Mfr description
45900982 45900982 1/4"X100' SOLID BRAID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    100

Details

  • Load Capacity
    162 lb
  • Material
    Polyester
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)