Motion
45900990
50' Max Length Polyester Solid Braid Rope 1/4" Diam, 162 Lb Capacity
MI ITEM #11742758
MFR #45900990
List Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Polyester Solid Braid Rope 1/4" Diam, 162 Lb Capacity
MI ITEM #11742758
MFR #45900990

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.20/each for your price

Overview

Mfr description
45900990 45900990 1/4"X50' SOLID BRAID P

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    162 lb
  • Material
    Polyester
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought