Motion
45901055
100' Max Length Polyester Solid Braid Rope 5/16" Diam, 219 Lb Capacity
MI ITEM #11742759
MFR #45901055
List Price$37.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polyester Solid Braid Rope 5/16" Diam, 219 Lb Capacity
MI ITEM #11742759
MFR #45901055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.15/each for your price

Overview

Mfr description
45901055 45901055 5/16"X100' SOLID BRAID

Specifications

  • Head Holder Diameter
    5/16 in
  • Load Capacity
    219 lb
  • Material
    Polyester
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought