Motion
45901063
50' Max Length Polyester Solid Braid Rope 5/16" Diam, 219 Lb Capacity
MI ITEM #11742760
MFR #45901063
List Price$18.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Polyester Solid Braid Rope 5/16" Diam, 219 Lb Capacity
MI ITEM #11742760
MFR #45901063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.78/each for your price

Overview

Mfr description
45901063 45901063 5/16"X50' SOLID BRAID

Specifications

  • Head Holder Diameter
    5/16 in
  • Load Capacity
    219 lb
  • Material
    Polyester
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought