Motion
45901139
500' Max Length Nylon Diamond Braid Rope 1/8" Diam, 45 Lb Capacity
Mi Item #11742761
MFR #45901139
Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Nylon Diamond Braid Rope 1/8" Diam, 45 Lb Capacity
Mi Item #11742761
MFR #45901139

Mfr description
45901139 45901139 1/8"X500' DIAMND BRAID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.47/each

Specifications

Dimensions

  • Head Holder Diameter
    1/8 in
  • Maximum Length
    500

Details

  • Load Capacity
    45 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Diamond Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)