Motion
45901147
200' Max Length Nylon Diamond Braid Rope 1/8" Diam, 45 Lb Capacity
MI ITEM #11742762
MFR #45901147
List Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Nylon Diamond Braid Rope 1/8" Diam, 45 Lb Capacity
MI ITEM #11742762
MFR #45901147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.10/each for your price

Overview

Mfr description
45901147 45901147 1/8"X200' DIAMND BRAID

Specifications

  • Head Holder Diameter
    1/8 in
  • Load Capacity
    45 lb
  • Material
    Nylon
  • Maximum Length
    200
  • PSC Code
    4020
  • Type
    Diamond Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought