Motion
45901196
100' Max Length Nylon Diamond Braid Rope 3/16" Diam, 93 Lb Capacity
Mi Item #11742766
MFR #45901196
Price$26.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Diamond Braid Rope 3/16" Diam, 93 Lb Capacity
Mi Item #11742766
MFR #45901196

Mfr description
45901196 45901196 3/16"X100' DIAMND BRAI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.30/each

Specifications

Dimensions

  • Head Holder Diameter
    3/16 in
  • Maximum Length
    100

Details

  • Load Capacity
    93 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Diamond Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)