Motion
45901246
50' Max Length Nylon Double Braid Rope 5/8" Diam, 1,275 Lb Capacity
MI ITEM #11742768
MFR #45901246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Nylon Double Braid Rope 5/8" Diam, 1,275 Lb Capacity
MI ITEM #11742768
MFR #45901246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45901246 45901246 5/8"X50' EX-STRENGTH D

Specifications

  • Head Holder Diameter
    5/8 in
  • Load Capacity
    1,275 lb
  • Material
    Nylon
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Double Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought