Motion
45901261
200' Max Length Nylon Double Braid Rope 3/8" Diam, 462 Lb Capacity
MI ITEM #11742769
MFR #45901261
Price$173.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Nylon Double Braid Rope 3/8" Diam, 462 Lb Capacity
MI ITEM #11742769
MFR #45901261

Mfr description
45901261 45901261 3/8"X200' EX-STRENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.23/each

Specifications

Dimensions

  • Head Holder Diameter
    3/8 in
  • Maximum Length
    200

Details

  • Load Capacity
    462 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Double Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)