Motion
45901303
50' Max Length Nylon Double Braid Rope 1/4" Diam, 208 Lb Capacity
Mi Item #11742772
MFR #45901303
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Nylon Double Braid Rope 1/4" Diam, 208 Lb Capacity
Mi Item #11742772
MFR #45901303

Mfr description
45901303 45901303 1/4"X50' EX-STRENGTH D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    50

Details

  • Load Capacity
    208 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Double Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)