Motion
45901352
100' Max Length Nylon Solid Braid Rope 1/8" Diam, 39 Lb Capacity
Mi Item #11742774
MFR #45901352
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Solid Braid Rope 1/8" Diam, 39 Lb Capacity
Mi Item #11742774
MFR #45901352

Mfr description
45901352 45901352 1/8"X100' SOLID BRAID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Head Holder Diameter
    1/8 in
  • Maximum Length
    100

Details

  • Load Capacity
    39 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)