Motion
45901378
50' Max Length Nylon Double Braid Rope 1/2" Diam, 816 Lb Capacity
MI ITEM #11742776
MFR #45901378
List Price$82.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Nylon Double Braid Rope 1/2" Diam, 816 Lb Capacity
MI ITEM #11742776
MFR #45901378

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.43/each for your price

Overview

Mfr description
45901378 45901378 1/2"X50' EX-STRENGTH D

Specifications

  • Head Holder Diameter
    1/2 in
  • Load Capacity
    816 lb
  • Material
    Nylon
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Double Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought