Motion
45901428
500' Max Length Nylon Solid Braid Rope 5/32" Diam, 55 Lb Capacity
MI ITEM #11742777
MFR #45901428
List Price$60.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Nylon Solid Braid Rope 5/32" Diam, 55 Lb Capacity
MI ITEM #11742777
MFR #45901428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.50/each for your price

Overview

Mfr description
45901428 45901428 5/32"X500' SOLID BRAID

Specifications

  • Head Holder Diameter
    5/32 in
  • Load Capacity
    55 lb
  • Material
    Nylon
  • Maximum Length
    500
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought