Motion
45901469
100' Max Length Nylon Solid Braid Rope 5/16" Diam, 202 Lb Capacity
MI ITEM #11742780
MFR #45901469
List Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Solid Braid Rope 5/16" Diam, 202 Lb Capacity
MI ITEM #11742780
MFR #45901469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.93/each for your price

Overview

Mfr description
45901469 45901469 5/16"X100' SOLID BRAID

Specifications

  • Head Holder Diameter
    5/16 in
  • Load Capacity
    202 lb
  • Material
    Nylon
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought