Motion
45901485
500' Max Length Nylon Solid Braid Rope 3/16" Diam, 78 Lb Capacity
MI ITEM #11742782
MFR #45901485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Nylon Solid Braid Rope 3/16" Diam, 78 Lb Capacity
MI ITEM #11742782
MFR #45901485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45901485 45901485 3/16"X500' SOLID BRAID

Specifications

  • Head Holder Diameter
    3/16 in
  • Load Capacity
    78 lb
  • Material
    Nylon
  • Maximum Length
    500
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought