Motion
45901493
500' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
Mi Item #11742783
MFR #45901493
Price$526.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
Mi Item #11742783
MFR #45901493

Mfr description
45901493 45901493 1/2"X500' SOLID BRAID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$526.75/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Maximum Length
    500

Details

  • Load Capacity
    484 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)