Motion
45901519
200' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
MI ITEM #11742784
MFR #45901519
List Price$167.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
MI ITEM #11742784
MFR #45901519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$167.88/each for your price

Overview

Mfr description
45901519 45901519 1/2"X200' SOLID BRAID

Specifications

  • Head Holder Diameter
    1/2 in
  • Load Capacity
    484 lb
  • Material
    Nylon
  • Maximum Length
    200
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought