Motion
45901527
100' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
Mi Item #11742785
MFR #45901527
Price$128.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
Mi Item #11742785
MFR #45901527

Mfr description
45901527 45901527 1/2"X100' SOLID BRAID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.40/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Maximum Length
    100

Details

  • Load Capacity
    484 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)