Motion
45901535
50' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
Mi Item #11742786
MFR #45901535
Price$65.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Nylon Solid Braid Rope 1/2" Diam, 484 Lb Capacity
Mi Item #11742786
MFR #45901535

Mfr description
45901535 45901535 1/2"X50' SOLID BRAID N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.18/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Maximum Length
    50

Details

  • Load Capacity
    484 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)