Motion
45901568
100' Max Length Nylon Solid Braid Rope 3/8" Diam, 460 Lb Capacity
Mi Item #11742788
MFR #45901568
Price$69.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Solid Braid Rope 3/8" Diam, 460 Lb Capacity
Mi Item #11742788
MFR #45901568

Mfr description
45901568 45901568 3/8"X100' SOLID BRAID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.88/each

Specifications

Dimensions

  • Head Holder Diameter
    3/8 in
  • Maximum Length
    100

Details

  • Load Capacity
    460 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)