Motion
45901584
50' Max Length Nylon Solid Braid Rope 3/8" Diam, 288 Lb Capacity
MI ITEM #11742790
MFR #45901584
List Price$35.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Nylon Solid Braid Rope 3/8" Diam, 288 Lb Capacity
MI ITEM #11742790
MFR #45901584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.70/each for your price

Overview

Mfr description
45901584 45901584 3/8"X50' SOLID BRAID N

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    288 lb
  • Material
    Nylon
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought