Motion
45901618
500' Max Length Nylon Solid Braid Rope 1/8" Diam, 39 Lb Capacity
MI ITEM #11742792
MFR #45901618
List Price$42.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Nylon Solid Braid Rope 1/8" Diam, 39 Lb Capacity
MI ITEM #11742792
MFR #45901618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.43/each for your price

Overview

Mfr description
45901618 45901618 1/8"X500' SOLID BRAID

Specifications

  • Head Holder Diameter
    1/8 in
  • Load Capacity
    39 lb
  • Material
    Nylon
  • Maximum Length
    500
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought