Motion
45901642
500' Max Length Nylon Solid Braid Rope 1/4" Diam, 135 Lb Capacity
Mi Item #11742794
MFR #45901642
Price$91.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Nylon Solid Braid Rope 1/4" Diam, 135 Lb Capacity
Mi Item #11742794
MFR #45901642

Mfr description
45901642 45901642 1/4"X500' SOLID BRAID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.25/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    500

Details

  • Load Capacity
    135 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)