Motion
45901667
50' Max Length Nylon Solid Braid Rope 1/4" Diam, 135 Lb Capacity
MI ITEM #11742796
MFR #45901667
List Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Nylon Solid Braid Rope 1/4" Diam, 135 Lb Capacity
MI ITEM #11742796
MFR #45901667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.48/each for your price

Overview

Mfr description
45901667 45901667 1/4"X50' SOLID BRAID N

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    135 lb
  • Material
    Nylon
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Solid Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought