Motion
45901683
500' Max Length Nylon Solid Braid Rope 3/8" Diam, 288 Lb Capacity
Mi Item #11742797
MFR #45901683
Price$302.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Nylon Solid Braid Rope 3/8" Diam, 288 Lb Capacity
Mi Item #11742797
MFR #45901683

Mfr description
45901683 45901683 3/8"X500' SOLID BRAID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$302.35/each

Specifications

Dimensions

  • Head Holder Diameter
    3/8 in
  • Maximum Length
    500

Details

  • Load Capacity
    288 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Solid Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)