Motion
45901766
50' Max Length Polyester Double Braid Rope 3/8" Diam, 427 Lb Capacity
MI ITEM #11742799
MFR #45901766
List Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Polyester Double Braid Rope 3/8" Diam, 427 Lb Capacity
MI ITEM #11742799
MFR #45901766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.98/each for your price

Overview

Mfr description
45901766 45901766 3/8"X50' EX-STRENGTH D

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    427 lb
  • Material
    Polyester
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Double Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought