Motion
45901832
200' Max Length Nylon Double Braid Rope 1/2" Diam, 816 Lb Capacity
Mi Item #11742802
MFR #45901832
Price$321.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Nylon Double Braid Rope 1/2" Diam, 816 Lb Capacity
Mi Item #11742802
MFR #45901832

Mfr description
45901832 45901832 1/2"X200' EX-STRENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.98/each

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Maximum Length
    200

Details

  • Load Capacity
    816 lb
  • Material
    Nylon
  • PSC Code
    4020
  • Type
    Double Braid Rope
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)