Motion
45901840
200' Max Length Nylon Double Braid Rope 1/4" Diam, 208 Lb Capacity
MI ITEM #11742803
MFR #45901840
List Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Nylon Double Braid Rope 1/4" Diam, 208 Lb Capacity
MI ITEM #11742803
MFR #45901840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.70/each for your price

Overview

Mfr description
45901840 45901840 1/4"X200' EX-STRENGTH

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    208 lb
  • Material
    Nylon
  • Maximum Length
    200
  • PSC Code
    4020
  • Type
    Double Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought