Motion
45901857
100' Max Length Nylon Double Braid Rope 3/8" Diam, 462 Lb Capacity
MI ITEM #11742804
MFR #45901857
List Price$94.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Double Braid Rope 3/8" Diam, 462 Lb Capacity
MI ITEM #11742804
MFR #45901857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.48/each for your price

Overview

Mfr description
45901857 45901857 3/8"X100' EX-STRENGTH

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    462 lb
  • Material
    Nylon
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Double Braid Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text