Motion
45901915
500' Max Length Sisal Twisted Rope 1/4" Diam, 48 Lb Capacity
MI ITEM #11742805
MFR #45901915
Price$71.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500' Max Length Sisal Twisted Rope 1/4" Diam, 48 Lb Capacity
MI ITEM #11742805
MFR #45901915

Mfr description
45901915 45901915 1/4"X500' TWIST EASYKN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.35/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Maximum Length
    500

Details

  • Load Capacity
    48 lb
  • Material
    Sisal
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)