Motion
45901923
100' Max Length Sisal Twisted Rope 1/4" Diam, 48 Lb Capacity
MI ITEM #11742806
MFR #45901923
List Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Sisal Twisted Rope 1/4" Diam, 48 Lb Capacity
MI ITEM #11742806
MFR #45901923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.53/each for your price

Overview

Mfr description
45901923 45901923 1/4"X100' TWIST EASYKN

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    48 lb
  • Material
    Sisal
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought