Motion
45902012
100' Max Length Nylon Twisted Rope 1/2" Diam, 709 Lb Capacity
MI ITEM #11742808
MFR #45902012
List Price$99.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Twisted Rope 1/2" Diam, 709 Lb Capacity
MI ITEM #11742808
MFR #45902012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.45/each for your price

Overview

Mfr description
45902012 45902012 1/2"X100' TWISTED NYLO

Specifications

  • Head Holder Diameter
    1/2 in
  • Load Capacity
    709 lb
  • Material
    Nylon
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought