Motion
45902038
200' Max Length Nylon Twisted Rope 3/8" Diam, 405 Lb Capacity
MI ITEM #11742809
MFR #45902038
List Price$117.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Nylon Twisted Rope 3/8" Diam, 405 Lb Capacity
MI ITEM #11742809
MFR #45902038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$117.30/each for your price

Overview

Mfr description
45902038 45902038 3/8"X200' TWISTED NYLO

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    405 lb
  • Material
    Nylon
  • Maximum Length
    200
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text