Motion
45902046
100' Max Length Nylon Twisted Rope 3/8" Diam, 405 Lb Capacity
MI ITEM #11742810
MFR #45902046
List Price$63.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Nylon Twisted Rope 3/8" Diam, 405 Lb Capacity
MI ITEM #11742810
MFR #45902046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.40/each for your price

Overview

Mfr description
45902046 45902046 3/8"X100' TWISTED NYLO

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    405 lb
  • Material
    Nylon
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text