Motion
45902061
600' Max Length Nylon Twisted Rope 1/4" Diam, 186 Lb Capacity
MI ITEM #11742811
MFR #45902061
List Price$95.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600' Max Length Nylon Twisted Rope 1/4" Diam, 186 Lb Capacity
MI ITEM #11742811
MFR #45902061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.48/each for your price

Overview

Mfr description
45902061 45902061 1/4"X600' TWISTED NYLO

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    186 lb
  • Material
    Nylon
  • Maximum Length
    600
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text