Motion
45902079
200' Max Length Nylon Twisted Rope 1/4" Diam, 186 Lb Capacity
MI ITEM #11742812
MFR #45902079
List Price$34.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200' Max Length Nylon Twisted Rope 1/4" Diam, 186 Lb Capacity
MI ITEM #11742812
MFR #45902079

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.13/each for your price

Overview

Mfr description
45902079 45902079 1/4"X200' TWISTED NYLO

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    186 lb
  • Material
    Nylon
  • Maximum Length
    200
  • PSC Code
    4020
  • Type
    Twisted Rope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought