Motion
45936325
8" Jaw Width, 8-1/4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 21-3/4" Long x 5-5/16" High x 2" Deep, 2" Jaw Height
Mi Item #11742815
MFR #45936325
Price$860.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Jaw Width, 8-1/4" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 1 Station, 21-3/4" Long x 5-5/16" High x 2" Deep, 2" Jaw Height
Mi Item #11742815
MFR #45936325

Mfr description
45936325 45936325 8" W/SWIVEL BASE PREC
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$860.28/each

Specifications

Dimensions

  • Base Length
    21-3/4
  • Jaw Height
    2 in
  • Jaw Width
    8 in
  • Overall Height
    5-5/16 in
  • Throat Depth
    2

Details

  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    8-1/4
  • Orientation
    Horizontal
  • Precision
    Yes
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)