Motion
48420350
18" OAL, 2" ID, 450 Max psi, Flexible Metal Hose Assembly;2" Fitting, 304 Stainless Steel Fitting, 321 Stainless Steel Hose
Mi Item #11742823
MFR #48420350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" OAL, 2" ID, 450 Max psi, Flexible Metal Hose Assembly;2" Fitting, 304 Stainless Steel Fitting, 321 Stainless Steel Hose
Mi Item #11742823
MFR #48420350

Mfr description
48420350 48420350 2 ID X 18" MXF T-321-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    2
  • Inside Diameter
    2
  • Overall Length
    18 in

Details

  • Fitting Material
    Stainless Steel
  • Hose Material
    Stainless Steel
  • Material Grade
    321
  • Maximum Working Pressure
    450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)