Motion
48428908
3-48 Cross/Square Pad Mandrel;2-1/2" Long x 1/4" Diam
Mi Item #11742824
MFR #48428908
Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-48 Cross/Square Pad Mandrel;2-1/2" Long x 1/4" Diam
Mi Item #11742824
MFR #48428908

Mfr description
48428908 48428908 3-48 THREAD 1/4 SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.35/each

Specifications

Dimensions

  • Mandrel Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Thread Size
    3-48

Details

  • Mandrel Type
    Cross/Square Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)