Motion
48442420
#8-32 UNC, 3/4" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 316 Stainless Steel, Uncoated, Without Washer
MI ITEM #11742827
MFR #48442420
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 3/4" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 316 Stainless Steel, Uncoated, Without Washer
MI ITEM #11742827
MFR #48442420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
48442420 48442420 8-32X3/4" 316SS PAN PH
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #8-32
  • Drive Type
    Phillips
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Length Measurement Type
    Length Under Head
  • Material Grade
    316
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text