Overview
Mfr description
48442560 48442560 1/4-20X1-1/2" 316SS PA
- Machine screws without washers can be used with both flat and lock washers
- Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
- Their low head height and large diameter provide increased driving power
- Phillips drive types have a cross-shaped slot and are used with Phillips drivers
- To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread Size1/4-20
- Drive TypePhillips
- MaterialStainless Steel
- Finish CoatingUncoated
- Head TypePan
- Length Measurement TypeLength Under Head
- Material Grade316
- Thread StandardUNC
- Washer TypeWithout Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data