Motion
48445464
4 Piece, 3/4" Shank Diam, 1-1/2" to 3" Max Head Diam, Straight Shank, Fly Cutter Set;3/8 to 1/2" Tool Bit, Multiple Head Diams
MI ITEM #11742843
MFR #48445464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 3/4" Shank Diam, 1-1/2" to 3" Max Head Diam, Straight Shank, Fly Cutter Set;3/8 to 1/2" Tool Bit, Multiple Head Diams
MI ITEM #11742843
MFR #48445464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48445464 48445464 4 PC 1.5, 2, 2.5, 3" H

Specifications

  • Shank Diameter
    3/4 in
  • Shank Type
    Straight
  • Tool Bit Size Range
    3/8 in~1/2 in
  • Number Of Pieces
    4
  • Head Diameter
    1-1/2, 2, 2-1/2, 3 in
  • Head Diameter Range
    1-1/2 in~3 in
  • Includes
    No Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought