Motion
48459671
3/4" Pin Diam, 2-3/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-19/32" Usable Length, Zinc-Plated Steel
MI ITEM #11742846
MFR #48459671
List Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pin Diam, 2-3/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-19/32" Usable Length, Zinc-Plated Steel
MI ITEM #11742846
MFR #48459671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.35/each for your price

Overview

Mfr description
48459671 48459671 3/4" DIA. X 2 3/4" ZIN
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-19/32 in
  • Number Of Holes
    1
  • Overall Length
    2-3/4 in
  • Pin Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text